- 8210 Plus Series Particulate Respirator
description
- This classic disposable N95 particulate respirator is designed to help provide comfortable, reliable worker respiratory protection against certain non oil based particles.
features
- NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
- Two-strap design with welded dual point attachment helps provide a secure seal
- Cushioning nose foam
- Lightweight construction promotes greater worker acceptance and may help increase wear time
- Advanced electrostatic media is designed for ease of breathing
| Standard | N95 |
| Filter Type | N95 |
| Respirator Style | Cup |
| Color | White |
| Adjustable Buckle Straps | No |
| Faceseal | No |
| Weight | 4.0 KG |

