- Filter
description
- NIOSH approved for environments containing certain non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501.
features
- NIOSH approved for environments containing certain non-oil-based particles
- Use on top of 3M gas and vapor cartridges with 3M™ 501 Retainer when particles are also present
- Use on top of 3M™ 603 Filter Holder and 3M™ 501 Retainer to reduce particulate exposure
- Replaceable particle filter for cost savings
- Wide range of applications reduces inventory needs and training requirements
caution
- OSHA requires that gas-proof goggles be worn with half facepiece respirators when used against formaldehyde
| Filtration Grade | N95 |
| Eye Protection | Yes |
| Filter Material | Polyester |
| Use With | Non-Oil Based Particulate |
| Resistance | Non-Oil |
| Clip-On Welding Shield | Yes |
| Standard | NIOSH Approved, N95 |
| Connection Type | Bayonet |
| Height | 3.400 in |
| Style No. | 5N11 |
| Length | 4.200 in |
| Type | Filter |
| Cool Flow Exhalation Valve | Yes |
| Protection Type | Particulates |
| Weight | 0.018 LB |
| EAN or UPC | 51138464646 |
-
Pre-Packed Quantities


