- Filter
- Used w/Reusable Respirators
description
- This cartridge is NIOSH approved to help provide respiratory protection against ammonia, methylamine and particulates. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieces with 3M™ Scott™ AV-632 Bayonet Adapter.
features
- Combined ammonia/methylamine cartridge with P100 particulate filter
- Swept-back design for enhanced field of view and balance
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs
- Simple installation and usage requirements reduce training needs
| Eye Protection | Yes |
| Clip-On Welding Shield | Yes |
| Cool Flow Exhalation Valve | Yes |
| Standard | NIOSH Approved, P100 |
| Filtration Grade | OV/P100 |
| Use With | Reusable Respirators |
| Filter Material | Glass Fiber Paper |
| Type | Filter |
| Connection Type | Bayonet |
| Resistance | Oil & Non-Oil |
| Protection Type | Ammonia & Methylamine |
| Length | 4.200 in |
| Height | 3.400 in |
| Weight | 1.5 LB |
| EAN or UPC | 50051138464689 |

