Skip to content Skip to navigation menu
8212 Series N95 Particulate Welding Respirator

50051138541410

8212 Series N95 Particulate Welding Respirator
Item #102171812
  • N95 Filtration Grade
8212 Series N95 Particulate Welding Respirator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • N95 Filtration Grade

description

  • This disposable N95 particulate welding respirator is designed to help provide respiratory protection for applications such as welding or soldering where metal fumes may be present. Features 3M™ Cool Flow™ Valve, foam faceseal, adjustable head straps.

applications

  • Welding
  • Brazing
  • Metal pouring
  • Torch cutting

features

  • NIOSH approved for at least 95% percent filtration efficiency against certain non-oil based particles
  • Recommended for welding and operations in which metal fumes may be present
  • Cake resistant filter layers reduce the caking of particles on the respirator surface
  • Adjustable noseclip helps provide a custom secure seal
  • 3M™ Cool Flow™ Exhalation Valve helps reduce heat build-up inside the respirator
  • Advanced Electret Media is designed for ease of breathing
Size (text) N/A
Material Carbon
Cartridge or Filter Included Yes
Breathing Hose Type N/A
Application Welding, Brazing, Torch Cutting, Metal Pouring
Mask Type Disposable
Adjustable Buckle Straps Yes
Protection Type Particulates
Filtration Grade N95
Flame Resistance Yes
Use With Welding Fumes
Resistance Non-Oil
Type Particulate Filter
Respirator Style Cup
Style No. 8212, N95
Faceseal Yes
Color White
Strap Elastic
Strap Attachment Type Adjustable Buckle
Weight 0.116 LB
EAN or UPC 51138541415
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison