- Reusable Full Facepiece Mask
description
- This full facepiece reusable respirator offers lightweight comfort and ease of use. Combine with appropriate 3M™ particulate filters or cartridges to help provide respiratory protection against particulates and/or a variety of gases and vapors.
features
- Large lens provides a wide field of view for excellent visibility
- Lightweight well-balanced design and silicone faceseal for enhanced comfort, durability and ease of cleaning
- Available in air-purifying and supplied air respirator modes
- Center adapter directs exhaled breath downward
- 3M Cool Flow™ Valve makes breathing easier to provide cool, dry comfort
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
- Use with 3M 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
- Use with 3M 6000 Series Combination Cartridges to help filter particulates in addition to gases and vapors
- Compatible with 3M™ TR-600 and TR-800 powered air and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
- For workplace/occupational use only
| Mounting Type | Front-Mounted |
| Silicone Faceseal | Yes |
| Range | Better |
| Headgear Type | Full Facepiece |
| Style No. | 6700 |
| Accessories | Yes |
| Material | Silicone |
| Suspension Type | 4 Point Strap |
| Color | Gray |
| Visor Description | Faceshield |
| Clip-On Welding Shield | No |
| Mask Type | Full Facepiece Reusable |
| Connection Type | Bayonet |
| Standard | NIOSH Approved |
| Eye Protection | Yes |
| Harness Type | 4 Point |
| Size (text) | Small |
| Purpose | Full Facepiece Respirators |
| Weight | 1.8 LB |
| EAN or UPC | 51138541453 |

