- Full Facepiece Button
description
- Designed for use with 3M™ Full Facepiece 7800S Series.
features
- Designed to attach 3M™ Head Strap Assembly 78093S (sold separately) to 3M Full Facepiece 7800S Series (sold separately)
- Color indicates facepiece size
- red=small, yellow=medium, green=large
- Carton includes six of each color, total of 18 buttons
- Replacement part can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
| Accessory Type | Full Facepiece Button |
| Mask Type | Full Facepiece Reusable |
| Color | Black |
| Standard | NIOSH Approved |
| Cool Flow Exhalation Valve | No |
| Eye Protection | Yes |
| Silicone Faceseal | Yes |
| Clip-On Welding Shield | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51138542603 |

