- N95 Filtration Grade
- Dust and Other Particles Mask
| Filtration Grade | N95 |
| Color | White |
| Resistance | Non-Oil |
| Adjustable Buckle Straps | No |
| Mask Type | Dust & Other Particles |
| Faceseal | No |
| Protection Type | Particulates |
| Cartridge or Filter Included | Yes |
| Flame Resistance | No |
| Respirator Style | Cup |
| Weight | 0.51 LB |
| EAN or UPC | 51138543051 |

