- P100 Filtration Grade
- Dust and Other Particles Mask
description
- This disposable P100 particulate respirator helps provide comfortable, reliable worker respiratory protection for certain oil and non oil based particles. Features 3M™ Cool Flow™ Valve, foam faceseal, adjustable straps and individual packaging.
features
- P100 Approved, NIOSH's highest rated filtration efficiency in a filtering facepiece respirator
- 3M™ Cool Flow™ Valve keeps wearer cool
- Individually packaged
- Comfortable face seal
- Adjustable buckle straps help provide a secure fit
- Adjustable noseclip helps provide a custom and secure seal
- Compatible with a variety of protective eyewear and hearing protection
| Use With | N/A |
| Color | White |
| Type | Particulate Filter |
| Application | General Purpose |
| Strap Attachment Type | Adjustable Buckle |
| Strap | Adjustable |
| Adjustable Buckle Straps | Yes |
| Resistance | Oil & Non-Oil |
| Protection Type | Particulates |
| Filtration Grade | P100 |
| Respirator Style | Cup |
| Breathing Hose Type | N/A |
| Flame Resistance | No |
| Faceseal | Yes |
| Style No. | 8293, P100 |
| Mask Type | Dust & Other Particles |
| Material | N/A |
| Size (text) | N/A |
| Standard | P100, KMOEL P2, KMOEL P2, P100 |
| Purpose | General Purpose for Dust and other Particles, Maximum Filtration |
| Filter Type | P100 |
| Shelf Life | 5 Year |
| Weight | 0.174 LB |
| EAN or UPC | 51138543365 |
-
![]()
-
Pre-Packed Quantities



