- Filter
description
- NIOSH approved for environments containing certain oil and non-oil based particles.
features
- P95 particulate filter
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Versatile protection is well suited for a wide range of oil and non-oil based particulate contaminants
- Bayonet compatibility allows use with many 3M half and full facepiece designs
- Wide range of applications reduces inventory needs and training requirements
| Standard | NIOSH Approved, P95 |
| Protection Type | Particulates |
| Eye Protection | Yes |
| Filter Material | Polypropylene |
| Length | 4.300 in |
| Use With | Oil & Non-Oil Based Particulate |
| Resistance | Oil & Non-Oil |
| Clip-On Welding Shield | Yes |
| Cool Flow Exhalation Valve | Yes |
| Strap | Elastic |
| Type | Filter |
| Filtration Grade | P95 |
| Connection Type | Bayonet |
| Height | 4.300 in |
| Style No. | 2071, P95 |
| Weight | 0.038 LB |
| EAN or UPC | 51138543563 |
-
Pre-Packed Quantities


