- R95 Filtration Grade
description
- This disposable R95 particulate respirator helps provide reliable respiratory protection against certain oil and non oil based particles. Constructed with a carbon filter layer for nuisance levels of acid gases*.
applications
- Glass etching
- Chemical processing
- Paper processing
- Brewing operations
- Aluminum smelting
features
- NIOSH Approved R95
- Carbon layer helps reduce nuisance levels of acid gases*
- Collapse resistant shell
- Collapse resistant shell offers increased durability
- Two-strap design with four point stable attachment helps provide a secure seal
| Resistance | Oil & Non-Oil |
| Flame Resistance | No |
| Adjustable Buckle Straps | No |
| Mask Type | Disposable |
| Protection Type | Acid Gases |
| Color | Light Blue |
| Faceseal | No |
| Strap Attachment Type | Braided Comfort Strap |
| Filtration Grade | R95 |
| Respirator Style | Cup |
| Strap | Elastic |
| Cartridge or Filter Included | Yes |
| Material | Carbon Filter Material |
| Standard | R95 |
| Shelf Life | 5 Year |
| Filter Type | R95 |
| Purpose | General Purpose for Dust and other Particles |
| Weight | 0.047 LB |
| EAN or UPC | 51138543570 |
-
![]()
-
Pre-Packed Quantities



