- R95 Filtration Grade
description
- This disposable R95 particulate respirator helps provide reliable respiratory protection against certain oil and non oil based particles. Constructed with a carbon filter layer for nuisance levels of organic vapors*.
applications
- Foundaries
- Agriculture
- Petrochemical
- Lab settings
features
- NIOSH Approved R95
- Carbon layer helps reduce nuisance levels of organic vapors*
- Collapse resistant shell
- Adjustable noseclip helps provide a custom secure seal
- Advanced Electrostatic Media - with highly charged microfibers to enhance the capture of airborne particles while allowing you to breathe easier
| Resistance | Oil & Non-Oil |
| Standard | R95 |
| Strap | Elastic |
| Mask Type | Disposable |
| Flame Resistance | No |
| Protection Type | Organic Vapor |
| Material | Carbon Filter Material |
| Faceseal | No |
| Color | Gray |
| Respirator Style | Cup |
| Cartridge or Filter Included | Yes |
| Filtration Grade | R95 |
| Adjustable Buckle Straps | No |
| Strap Attachment Type | Braided Comfort Strap |
| Purpose | General Purpose for Dust and other Particles |
| Shelf Life | 5 Year |
| Filter Type | R95 |
| Weight | 0.044 LB |
| EAN or UPC | 51138543587 |
-
![]()
-
Pre-Packed Quantities



