- Filter
description
- NIOSH approved for environments containing certain oil and non-oil based particles. 3M recommended for relief against nuisance levels of organic vapor/acid gases and for ozone protection up to 10X OSHA PEL.
features
- P95 particulate filter
- Nuisance Organic Vapor relief
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- 1 case contains 50 pairs of filters (100 each)
compliances
- 0
| Connection Type | Bayonet |
| Filtration Grade | P95 |
| Length | 4.300 in |
| Style No. | 2078, P95 |
| Clip-On Welding Shield | Yes |
| Protection Type | Organic Vapor |
| Type | Filter |
| Eye Protection | Yes |
| Filter Material | Polypropylene |
| Height | 4.300 in |
| Resistance | Oil & Non-Oil |
| Cool Flow Exhalation Valve | Yes |
| Standard | P95, NIOSH Approved |
| Use With | Oil & Non-Oil Based Particulate |
| Weight | 0.052 LB |
| EAN or UPC | 51138543686 |
-
Pre-Packed Quantities


