- Filter and Cartridge Combo
description
- NIOSH approved for hydrogen fluoride and certain oil and non-oil based particles. 3M recommended for relief against nuisance levels of acid gases.
features
- NIOSH approved to help protect against hydrogen fluoride gas
- Versatile protection against certain oil and non-oil based particulate contaminants
- Nuisance odor relief for acid gas levels below the Permissible Exposure Level (PEL)
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs and training requirements
| Filtration Grade | P95 |
| Clip-On Welding Shield | No |
| Standard | P95, NIOSH Approved |
| Connection Type | Bayonet |
| Use With | Oil & Non-Oil Based Particulate |
| Filter Material | Polypropylene |
| Style No. | 2076HF |
| Eye Protection | No |
| Resistance | Oil & Non-Oil |
| Protection Type | Hydrogen Fluoride |
| Length | 4.300 in |
| Height | 4.300 in |
| Type | Filter & Cartridge Combo |
| Weight | 0.052 LB |
| EAN or UPC | 51138543693 |
-
Pre-Packed Quantities


