- OV/P95 Filtration Grade
- Half Facepiece Mask
description
- NIOSH approved against certain organic vapors and particulates. Use for a variety of applications including spray painting, pesticides, agriculture, construction and transportation.
features
- NIOSH approved for respiratory protection against certain organic vapors and particulates
- Lightweight well-balanced design enhances comfort
- Disposable model helps reduce maintenance issues for greater convenience
- Multi-purpose respirator assembly works in a variety of workplace applications
- Half facepiece design is ideal for intermittent use
| Harness Type | 4-Point |
| Size (text) | Medium |
| Adjustable Buckle Straps | Yes |
| Use With | N/A |
| Outlet Direction | Half-Frame |
| Cartridge or Filter Included | Yes |
| Breathing Hose Type | N/A |
| Mask Type | Half Facepiece |
| Filtration Grade | OV/P95 |
| Material | Thermoplastic Elastomer |
| Faceseal | Yes |
| Strap | Polyisoprene with Polyester Braid |
| Protection Type | Organic Vapor |
| Weight | 0.842 LB |
| EAN or UPC | 51138660697 |

