- N100 Filtration Grade
- Probed Mask
| Filtration Grade | N100 |
| Mask Type | Probed |
| Flame Resistance | No |
| Resistance | Non-Oil |
| Color | White |
| Respirator Style | Cup |
| Weight | 0.0 LB |
| EAN or UPC | 51138660840 |
| Filtration Grade | N100 |
| Mask Type | Probed |
| Flame Resistance | No |
| Resistance | Non-Oil |
| Color | White |
| Respirator Style | Cup |
| Weight | 0.0 LB |
| EAN or UPC | 51138660840 |