- Tinted Lens Cover
description
- Use with 3M™ Full Facepieces 6000 Series. Not for use in welding or other applications that require reduction of UV or IR radiation beyond the capability of normal nonprescription sunglasses.
features
- Use with 3M™ Full Facepieces 6000 Series (sold separately)
- Shields eyes from bright light to make it easier to focus on outdoor work
- Not for use in welding or other applications that require reduction of UV or IR radiation beyond the capability of normal nonprescription sunglasses
- Cover fits easily over lens
- Approved 3M protection accessory
| Standard | NIOSH Approved |
| Accessory Type | Tinted Lens Cover |
| Mask Type | Full Facepiece Reusable |
| Cool Flow Exhalation Valve | No |
| Clip-On Welding Shield | No |
| Eye Protection | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51138661878 |

