- N95 Filtration Grade Respirator
- Case of 80
description
- This disposable N95 particulate welding respirator with carbon layer helps provide respiratory protection where metal fumes may be present including those with ozone* and nuisance level organic vapors**. Features foam faceseal and 3M™ Cool Flow™ Valve.
applications
- Welding, soldering and other operations where metal fumes are present including those with ozone and nuisance level* organic vapors
features
- Used in applications involving metal fumes
- Carbon filter media reduces exposure to ozone/nuisance level of organic vapors
- Flame resistant per modified ASTM D2859 (not a substitute for a faceshield)
- Comfortable foam faceseal/fully adjustable straps
- 3M™ Cool Flow™ Valve helps keep wearer cool
| Filtration Grade | N95 |
| Application | Welding, Soldering, Metal Fumes |
| Adjustable Buckle Straps | Yes |
| Breathing Hose Type | N/A |
| Standard | KMOEL P1, N95, KMOEL P1, N95 |
| Style No. | 8214, N95 |
| Mask Type | Disposable |
| Resistance | Non-Oil |
| Strap Attachment Type | Adjustable Buckle |
| Strap | Adjustable |
| Use With | Metal Fumes, Ozone and Nuisance Level Organic Vapors |
| Size (text) | N/A |
| Respirator Style | Cup |
| Faceseal | Yes |
| Protection Type | Organic Vapor & Ozone |
| Material | Carbon Filter Material |
| Color | White |
| Cartridge or Filter Included | Yes |
| Type | Particulate Filter |
| Flame Resistance | Yes |
| Shelf Life | 5 Year |
| Purpose | Welding Respirator |
| Filter Type | N95 |
| Weight | 9.76 LB |
| EAN or UPC | 51138661922 |
| NSN Number | 5130-01-519-4143 |
-
Pre-Packed Quantities


