- R95 Filtration Grade
- Dust and Other Particles Mask
| Adjustable Buckle Straps | No |
| Strap Attachment Type | Braided Comfort Strap |
| Respirator Style | Cup |
| Filtration Grade | R95 |
| Resistance | Oil & Non-Oil |
| Flame Resistance | No |
| Mask Type | Dust & Other Particles |
| Faceseal | No |
| Protection Type | Particulates |
| Cartridge or Filter Included | Yes |
| Color | White |
| Weight | 5.72 LB |
| EAN or UPC | 51138662974 |

