Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
8512 Series N95 Particulate Welding Respirator

50051138662986

8512 Series N95 Particulate Welding Respirator
Item #102172081
  • N95 Filtration Grade
8512 Series N95 Particulate Welding Respirator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • N95 Filtration Grade

description

  • This disposable N95 particulate welding respirator helps provide respiratory protection for applications such as welding or soldering where metal fumes may be present. The 3M™ Cool Flow™ Valve and fully adjustable straps provide added comfort.

applications

  • Welding
  • Brazing
  • Metal pouring
  • Torch cutting

features

  • Product Discontinuation effective December 31, 2018
  • NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
  • Helps provide respiratory protection for welding and environments where metal fumes are present
  • Cake-resistant filter media with specifically designed filter layers for welding applications help provide longer respirator life and easier breathing
  • Soft nose foam
  • adjustable noseclip and straps
  • 3M Cool Flow Exhalation Valve helps reduce heat build-up inside the respirator
Color White
Cartridge or Filter Included Yes
Style No. 8512, N95
Adjustable Buckle Straps Yes
Filtration Grade N95
Application Welding, Brazing, Torch Cutting, Metal Pouring
Material Carbon Filter Material
Mask Type Disposable
Faceseal No
Type Particulate Filter
Strap Attachment Type Adjustable Buckle
Protection Type Particulates
Strap Adjustable
Breathing Hose Type N/A
Resistance Non-Oil
Use With Metal Fumes
Standard N95, KMOEL P2,‎ N95
Size (text) N/A
Flame Resistance Yes
Respirator Style Cup
Filter Type N95
Shelf Life 5 Year
Purpose Welding Respirator
Weight 0.129 LB
EAN or UPC 51138662981
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison