- Head Harness Assembly
description
- Use as a replacement part for 3M™ Half Facepieces 6000 Series.
features
- Approved 3M™ replacement part
- Designed for use with 3M™ Half Facepiece 6000 Series (sold separately)
- Easy installation allows for quick replacement
- Head harness assembly can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
| Standard | NIOSH Approved, CE Approved |
| Clip-On Welding Shield | No |
| Cool Flow Exhalation Valve | No |
| Color | Gray |
| Eye Protection | No |
| Material | Polyester Film |
| Accessory Type | Head Harness Assembly |
| Weight | 0.05 LB |

