- Reflectors
- 50 yd Length
- 2 in Width
applications
- Vehicle Visibility
| Width | 2 in |
| Liner | Yes |
| Color | Amber |
| Type | Reflectors |
| Series | 989 |
| Performance | Diamond Grade |
| Length | 50 yd |
| Construction | Rigid |
| Adhesive | Pressure-Sensitive |
| Weight | 0.0 LB |
| EAN or UPC | 51141225814 |
| Width | 2 in |
| Liner | Yes |
| Color | Amber |
| Type | Reflectors |
| Series | 989 |
| Performance | Diamond Grade |
| Length | 50 yd |
| Construction | Rigid |
| Adhesive | Pressure-Sensitive |
| Weight | 0.0 LB |
| EAN or UPC | 51141225814 |