- HE Filter
description
- The TR-3712N is a High Efficiency (HE) particulate filter for use with TR-300 Series PAPRs.
features
- High Efficiency Particulate Filter
- Convenient package size
- Easy to install
| Color | Gray |
| Filter Type | Particulate |
| Mounting Type | Belt-Mounted |
| Type | HE Filter |
| Weight | 5.0 KG |
| EAN or UPC | 50051141563133 |

