- 7/8" Height
- 1/4" Thick
- 22" Long
- Wiper
| Lip Length | 1/2 in |
| Material | Buna-N (Nitrile Rubber) |
| Height | 7/8 in |
| Length | 22 in |
| Material Thickness | 0.25 in |
| Weight | 0.5 LB |
| Lip Length | 1/2 in |
| Material | Buna-N (Nitrile Rubber) |
| Height | 7/8 in |
| Length | 22 in |
| Material Thickness | 0.25 in |
| Weight | 0.5 LB |