- Lock Link Chain
- 155 lb Working Load Limit
| Trade Size | 2 |
| Packing Type | Carton |
| Material Dia. | 0.091 in |
| Finish | Bright Zinc |
| Working Load Limit | 155 lb |
| Type | Weldless Double Loop Straight Chain |
| Length | 100 ft |
| Inner Length | 1.09 in |
| Weight @ Length | 10 lb @ 100 ft |
| Cross Section Shape | Round |
| Material | Carbon Steel |
| Weight | 1.0 LB |

