- Lock Link Chain
- 265 lb Working Load Limit
| Finish | Bright Zinc |
| Material Dia. | 0.12 in |
| Inner Length | 1.29 in |
| Trade Size | 1/0 |
| Length | 100 ft |
| Packing Type | Carton |
| Material | Carbon Steel |
| Weight @ Length | 17 lb @ 100 ft |
| Cross Section Shape | Round |
| Type | Weldless Double Loop Straight Chain |
| Working Load Limit | 265 lb |
| Weight | 17.0 LB |

