- Lock Link Chain
- 485 lb Working Load Limit
| Cross Section Shape | Round |
| Material Dia. | 0.162 in |
| Packing Type | Carton |
| Weight @ Length | 29 lb @ 100 ft |
| Material | Carbon Steel |
| Length | 100 ft |
| Finish | Bright Zinc |
| Working Load Limit | 485 lb |
| Inner Length | 1.74 in |
| Trade Size | 4/0 |
| Type | Weldless Double Loop Straight Chain |
| Weight | 29.0 LB |

