- Lock Link Chain
- 580 lb Working Load Limit
| Material | Carbon Steel |
| Inner Length | 2.12 in |
| Packing Type | Carton |
| Length | 100 ft |
| Cross Section Shape | Round |
| Finish | Bright Zinc |
| Material Dia. | 0.177 in |
| Trade Size | 5/0 |
| Weight @ Length | 34 lb @ 100 ft |
| Working Load Limit | 580 lb |
| Type | Weldless Double Loop Straight Chain |
| Weight | 34.0 LB |

