Skip to content Skip to navigation menu
Welded Chain Slings

007-381OS5

Welded Chain Slings
Item #104634388
  • Welded Chain Sling
  • 5 ft Long
Welded Chain Slings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Welded Chain Sling
  • 5 ft Long
Hook Type Sling
End Type Oblong Link
Length 5 ft
Trade Size 3/8 in
No. of Legs 1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison