- Pushover® Load Binder
- 5,400 lb Working Load Limit
| Chain Size/Grade | 5/16 in. Grade 70, 3/8 in. Grade 40 |
| Working Load Limit | 5400 lb |
| Operating Type | Cam Action |
| Lifting Height/Take-Up | 4.50 in |
| Handle Length | 12 1/2 in |
| Weight | 9.5 LB |
| Chain Size/Grade | 5/16 in. Grade 70, 3/8 in. Grade 40 |
| Working Load Limit | 5400 lb |
| Operating Type | Cam Action |
| Lifting Height/Take-Up | 4.50 in |
| Handle Length | 12 1/2 in |
| Weight | 9.5 LB |