- Coil Chain
- 670 lb Working Load Limit
| Type | Welded Single Loop Straight Chain |
| Finish | Yellow Polymer |
| Material Dia. | 0.218 in |
| Material | Carbon Steel |
| Weight @ Length | 35 lb @ 100 ft |
| Packing Type | Half Drum |
| Trade Size | 4/0 |
| Inner Length | 1.39 in |
| Length | 400 ft |
| Cross Section Shape | Round |
| Working Load Limit | 670 lb |
| Weight | 144.0 LB |

