- Grade 40 Chain
- 2,600 lb Working Load Limit
| Material | Carbon Steel |
| Packing Type | Half Drum |
| Finish | Bright |
| Cross Section Shape | Round |
| Weight @ Length | 73 lb @ 100 ft |
| Length | 400 ft |
| Material Dia. | 0.281 in |
| Type | Welded Single Loop Straight Chain |
| Inner Length | 0.84 in |
| Trade Size | 1/4 in |
| Working Load Limit | 2600 lb |
| Weight | 300.0 LB |

