- Grade 40 High Test Chain
- 2,600 lb Working Load Limit
| Material Dia. | 0.281 in |
| Material | Carbon Steel |
| Trade Size | 1/4 in |
| Packing Type | Drum |
| Working Load Limit | 2600 lb |
| Inner Length | 0.84 in |
| Finish | Bright Zinc |
| Length | 800 ft |
| Weight | 600.0 LB |
| Material Dia. | 0.281 in |
| Material | Carbon Steel |
| Trade Size | 1/4 in |
| Packing Type | Drum |
| Working Load Limit | 2600 lb |
| Inner Length | 0.84 in |
| Finish | Bright Zinc |
| Length | 800 ft |
| Weight | 600.0 LB |