- Grade 40 Chain
- 3,900 lb Working Load Limit
| Working Load Limit | 3900 lb |
| Length | 275 ft |
| Material Dia. | 0.343 in |
| Trade Size | 5/16 in |
| Packing Type | Half Drum |
| Weight @ Length | 103 lb @ 100 ft |
| Cross Section Shape | Round |
| Inner Length | 1.03 in |
| Type | Welded Single Loop Straight Chain |
| Material | Carbon Steel |
| Finish | Bright |
| Weight | 305.25 LB |

