- Grade 40 Chain
- 3,900 lb Working Load Limit
| Type | Welded Single Loop Straight Chain |
| Length | 550 ft |
| Weight @ Length | 103 lb @ 100 ft |
| Working Load Limit | 3900 lb |
| Inner Length | 1.03 in |
| Cross Section Shape | Round |
| Trade Size | 5/16 in |
| Material | Carbon Steel |
| Packing Type | Drum |
| Material Dia. | 0.343 in |
| Finish | Bright |
| Weight | 621.5 LB |

