- Grade 40 Chain
- 7,200 lb Working Load Limit
| Weight @ Length | 148 lb @ 100 ft |
| Working Load Limit | 7200 lb |
| Inner Length | 1.22 in |
| Material Dia. | 0.406 in |
| Type | Welded Single Loop Straight Chain |
| Length | 400 ft |
| Trade Size | 3/8 in |
| Finish | Bright |
| Cross Section Shape | Round |
| Packing Type | Drum |
| Material | Carbon Steel |
| Weight | 628.0 LB |

