- Grade 40 Chain
- 7,200 lb Working Load Limit
| Inner Length | 1.4 in |
| Type | Welded Single Loop Straight Chain |
| Trade Size | 7/16 in |
| Finish | Bright |
| Material Dia. | 0.468 in |
| Length | 150 ft |
| Material | Carbon Steel |
| Cross Section Shape | Round |
| Weight @ Length | 205.6 lb @ 100 ft |
| Working Load Limit | 7200 lb |
| Packing Type | Half Drum |
| Weight | 319.5 LB |

