- Grade 40 Chain
- 9,200 lb Working Load Limit
| Cross Section Shape | Round |
| Weight @ Length | 255.6 lb @ 100 ft |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 9200 lb |
| Inner Length | 1.59 in |
| Trade Size | 1/2 in |
| Finish | Bright |
| Length | 100 ft |
| Material Dia. | 0.531 in |
| Packing Type | Half Drum |
| Material | Carbon Steel |
| Weight | 264.0 LB |

