- Grade 40 Chain
- 3,900 lb Working Load Limit
| Inner Length | 1.03 in |
| Type | Welded Single Loop Straight Chain |
| Material Dia. | 0.343 in |
| Weight @ Length | 103 lb @ 100 ft |
| Trade Size | 5/16 in |
| Working Load Limit | 3900 lb |
| Cross Section Shape | Round |
| Finish | Hot Galvanized |
| Packing Type | Half Drum |
| Material | Carbon Steel |
| Length | 275 ft |
| Weight | 302.5 LB |

