- Boomer/Load Binder Chain Assembly
- 3,900 lb Working Load Limit
| Cross Section Shape | Round |
| Finish | Bright |
| Working Load Limit | 3900 lb |
| Type | Welded Single Loop Straight Chain w/Attachments |
| End Type | Hook |
| Material | Carbon Steel |
| Trade Size | 5/16 in |
| Weight | 23.0 LB |

