- Winch Line Tail Chain Assembly
- 9,200 lb Working Load Limit
| Material | Carbon Steel |
| Finish | Bright |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Length | 18 in |
| Cross Section Shape | Round |
| Working Load Limit | 9200 lb |
| Trade Size | 1/2 in |
| End Type | Hook |
| Weight | 7.0 LB |

