- Winch Line Tail Chain Assembly
- 14,000 lb Working Load Limit
| End Type | Hook |
| Material | Carbon Steel |
| Trade Size | 5/8 in |
| Working Load Limit | 14000 lb |
| Length | 18 in |
| Finish | Bright |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Cross Section Shape | Round |
| Weight | 10.0 LB |

