- Winch Line Tail Chain Assembly
- 19,750 lb Working Load Limit
| Material | Carbon Steel |
| End Type | Hook |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Length | 18 in |
| Trade Size | 3/4 in |
| Cross Section Shape | Round |
| Finish | Bright |
| Working Load Limit | 19750 lb |
| Weight | 13.0 LB |

