- Winch Line Tail Chain Assembly
- 28,300 lb Working Load Limit
| Working Load Limit | 28300 lb |
| Cross Section Shape | Round |
| Material | Alloy Steel |
| Length | 18 in |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Finish | Rust Resistant |
| Trade Size | 3/4 in |
| End Type | Hook |
| Weight | 13.0 LB |

