- Winch Line Tail Chain Assembly
- 34,200 lb Working Load Limit
| Finish | Rust Resistant |
| Cross Section Shape | Round |
| End Type | Hook |
| Working Load Limit | 34200 lb |
| Material | Alloy Steel |
| Trade Size | 7/8 in |
| Length | 24 in |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Weight | 25.0 LB |

