- Winch Line Tail Chain Assembly
- 47,700 lb Working Load Limit
| Trade Size | 1 in |
| Material | Alloy Steel |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Working Load Limit | 47700 lb |
| Length | 24 in |
| End Type | Hook |
| Finish | Rust Resistant |
| Cross Section Shape | Round |
| Weight | 23.8 LB |

