- Accoloy® Grade 80 Chain
- 7,100 lb Working Load Limit
| Inner Length | 1.21 in |
| Trade Size | 3/8 in |
| Type | Welded Single Loop Straight Chain |
| Weight @ Length | 147 lb @ 100 ft |
| Color | Gray |
| Working Load Limit | 7100 lb |
| Cross Section Shape | Round |
| Packing Type | Drum |
| Material | Alloy Steel |
| Weight | 735.0 LB |

