- Grade 80 Chain
- 7,100 lb Working Load Limit
| Length | 1 ft |
| Material | Carbon Steel |
| Used With | Slings |
| Working Load Limit | 7100 lb |
| Finish | Matte |
| Trade Size | 3/8 in |
| Inner Length | 1.21 in |
| Weight | 0.68 LB |
| Length | 1 ft |
| Material | Carbon Steel |
| Used With | Slings |
| Working Load Limit | 7100 lb |
| Finish | Matte |
| Trade Size | 3/8 in |
| Inner Length | 1.21 in |
| Weight | 0.68 LB |