- Accoloy® Grade 80 Chain
- 12,000 lb Working Load Limit
| Material | Alloy Steel |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 12000 lb |
| Packing Type | Drum |
| Weight @ Length | 243 lb @ 100 ft |
| Inner Length | 1.57 in |
| Trade Size | 1/2 in |
| Color | Gray |
| Cross Section Shape | Round |
| Weight | 747.0 LB |

