- Accoloy® Eye Type Grab Hook
- Eye Mounted
- 47,700 lb Working Load Limit
| Hook Opening | 1.23 in |
| Material | Alloy Steel |
| Overall Length | 12.406 in |
| Distance Between Points of Lift (Headroom) | 8 3/16 in |
| Mounting | Eye |
| Type | Fixed Hoisting/Anchor Hook |
| Eye Inner Dia. | 2 in |
| Working Load Limit | 47700 lb |
| Chain Size | 1 in |
| Weight | 18.2 LB |

