- Accoloy® Eye Type Sling Hook
- Eye Mounted
- 8,800 lb Working Load Limit
| Working Load Limit | 8800 lb |
| Overall Length | 7.375 in |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Eye |
| Hook Opening | 1.625 in |
| Chain Size | 3/8 in |
| Eye Inner Dia. | 13/16 in |
| Material | Alloy Steel |
| Distance Between Points of Lift (Headroom) | 5 3/8 in |
| Weight | 2.5 LB |

